Motion
37418241
Lever Hoist - Lever Type, 3/4 ton, 1500 lbs Capacity
Mi Item #11739480
MFR #37418241
Price$427.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lever Hoist - Lever Type, 3/4 ton, 1500 lbs Capacity
Mi Item #11739480
MFR #37418241

Mfr description
37418241 37418241 10' LIFT 1500LB LEVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$427.55/each

Specifications

Dimensions

  • Headroom
    12.4 in
  • Lift Height
    10 ft

Details

  • Capacity
    1500 lbs, 3/4 ton
  • Lever Force To Operate Hoist
    33.00
  • Lever Hoist Type
    Lever
  • Maximum Lift Distance
    10 ft
  • Number of Chains
    1
  • Type
    Lever
  • Weight Capacity
    1500 lbs, 3/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)