Motion
37418266
1,500 Lb Capacity, 5' Lift Height, Chain Manual Lever Hoist - 12.4" Min Headroom
MI ITEM #11739481
MFR #37418266
List Price$235.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,500 Lb Capacity, 5' Lift Height, Chain Manual Lever Hoist - 12.4" Min Headroom
MI ITEM #11739481
MFR #37418266

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$235.25/each for your price

Overview

Mfr description
37418266 37418266 5' LIFT 1500LB LEVER H

Specifications

  • Weight Capacity
    1500 lb
  • Headroom
    12.4 in
  • Lever Force To Operate Hoist
    33.00
  • Lift Height
    5 ft
  • Maximum Lift Distance
    5 ft
  • Number of Chains
    1
  • Type
    Lever

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text