1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
37418308
Lever Hoist - Lever Type, 1 ton, 2000 lbs Capacity
MI ITEM #
11739484
MFR #
37418308
Price
$293.50
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Lever Hoists
Value Collection 37418308
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
37418308
Lever Hoist - Lever Type, 1 ton, 2000 lbs Capacity
MI ITEM #
11739484
MFR #
37418308
Mfr description
37418308 37418308 10' LIFT 2000LB LEVER
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$293
.50
/each
Add to Cart
Specifications
Dimensions
Headroom
12.8 in
Lift Height
10 ft
Details
Capacity
2000 lbs, 1 ton
Lever Force To Operate Hoist
46.00
Lever Hoist Type
Lever
Maximum Lift Distance
10 ft
Number of Chains
1
Type
Lever
Weight Capacity
2000 lbs, 1 ton
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items