Motion
37418316
4,000 Lb Capacity, 8-1/2' Lift Height, Wire Rope Manual Puller Hoist - Made from Wire Rope
Mi Item #11739485
MFR #37418316
Price$64.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4,000 Lb Capacity, 8-1/2' Lift Height, Wire Rope Manual Puller Hoist - Made from Wire Rope
Mi Item #11739485
MFR #37418316

Mfr description
37418316 37418316 8-1/2' LIFT 4000LB CAB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.53/each

Specifications

Dimensions

  • Cable Diameter
    15/64 in
  • Cable Length
    10.000
  • Lift Height
    8-1/2 ft

Details

  • Type
    Puller
  • Weight Capacity
    4000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)