Motion
37418365
1,000 Lb Capacity, 8' Lift Height, Chain Manual Hoist - 31' Overhaul to Lift 1', 13.4" Min Headroom
Mi Item #11739486
MFR #37418365
Price$149.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,000 Lb Capacity, 8' Lift Height, Chain Manual Hoist - 31' Overhaul to Lift 1', 13.4" Min Headroom
Mi Item #11739486
MFR #37418365

Mfr description
37418365 37418365 8' LIFT 1000LB HAND CH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.10/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    31
  • Headroom
    13.4 in
  • Lift Height
    8 ft

Details

  • Lever Force To Operate Hoist
    48.00
  • Number of Chains
    1
  • Type
    Hand
  • Weight Capacity
    1000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)