Overview
Mfr description
39217625 39217625 3PC W/PLUG & 4"EXT TIP
Specifications
- Air Pressure230 psi
- Inlet size3/8 NPT
- Description3 Piece Aluminum Air Gun Kit
- MaterialAluminum
- Includes1/4 NPT Plug, 4 Inch Extension Tip, Air Gun w/Adjustable Safety Nozzle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data