Motion
40067019
M6x1.00mm Metric Coarse, 18mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Alloy Steel, Zinc-Plated Finish, 10mm Hex
MI ITEM #11739492
MFR #40067019
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00mm Metric Coarse, 18mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Alloy Steel, Zinc-Plated Finish, 10mm Hex
MI ITEM #11739492
MFR #40067019

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
40067019 40067019 M6X18X1.00 ZINC-BLUE 1
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Thread Size
    inM6x1.00 mm
  • Length
    18.00 in
  • Material
    Alloy Steel
  • System of Measurement
    Metric
  • Material Grade
    Grade 10.9
  • Coating
    Zinc-Plated
  • Fastener Standard
    AS 1110; ISO 4014; ISO 4017
  • Hex Size
    in10.00 mm
  • Threading
    Partially Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought