Motion
40136582
CCGT120401 ALU Grade AT10 Carbide Turning Insert - 80° Diamond, 3/16" Thick
MI ITEM #11739573
MFR #40136582
List Price$49.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCGT120401 ALU Grade AT10 Carbide Turning Insert - 80° Diamond, 3/16" Thick
MI ITEM #11739573
MFR #40136582

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.18/each for your price

Overview

Mfr description
40136582 40136582 CCGT120401FN-ALU AT10
  • Solid carbide is extremely heat resistant and used for high speed applications
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials.

Specifications

  • Insert Style
    CCGT,CCGT,CCGT
  • Material
    Carbide,Carbide,Carbide,Carbide
  • Manufacturer Grade
    AT10,AT10,AT10
  • Shape
    Diamond,Diamond
  • Thickness
    3/16 in
  • Chipbreaker
    ALU
  • Included Angle
    80 °
  • Relief Angle
    7
  • Insert Holding Method
    Screw
  • Insert Size
    120401,120401,120401

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text