Motion
40208134
1/4" Shoulder Diam x 4" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;4140 Alloy Steel, Uncoated, 3/16" Head Height x 3/8" Head Diam
Mi Item #11739607
MFR #40208134
Price$9.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Shoulder Diam x 4" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;4140 Alloy Steel, Uncoated, 3/16" Head Height x 3/8" Head Diam
Mi Item #11739607
MFR #40208134

Mfr description
40208134 40208134 1/4 X 4 ALLOY SOCKET S
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.38/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Head Height
    3/16 in
  • Hex Key Size
    5/16in
  • Shoulder Diameter
    7.94 mm
  • Shoulder Length
    4 in
  • Thread Depth
    3/8 in
  • Thread Size
    #10-24

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; ASME/ANSI B18.3; ASTM A574
  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Material Grade
    4140
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)