Motion
40209496
3/8-18, 1/2" OAL, Brass Socket Pressure Plug;3/4" Taper per Foot, 5/16" Hex Key
Mi Item #11739654
MFR #40209496
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-18, 1/2" OAL, Brass Socket Pressure Plug;3/4" Taper per Foot, 5/16" Hex Key
Mi Item #11739654
MFR #40209496

Mfr description
40209496 40209496 3/8"BRASS PIPE PLUG0
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.43/each

Specifications

Dimensions

  • Hex Key Size
    5/16in
  • Overall Length
    1/2 in
  • Thread Size
    3/8-18

Details

  • Material
    Brass
  • Taper per Foot
    3/4in
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)