Motion
40247777
200 Max psi Safety Booster Thumb Lever Blow Gun; 1/4 NPT, Chrome Plated Zinc
MI ITEM #11739655
MFR #40247777
Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 Max psi Safety Booster Thumb Lever Blow Gun; 1/4 NPT, Chrome Plated Zinc
MI ITEM #11739655
MFR #40247777

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.50/each

Specifications

Dimensions

  • Inlet size
    1/4 NPT

Details

  • Air Pressure
    200 psi
  • Decibel Rating
    106 dB
  • Flow Rate
    12.89 cfm
  • Material
    Chrome Plated Zinc
  • PSC Code
    5130
  • Style
    Thumb Lever
  • Tip Type
    Safety Booster

Overview

Mfr description
40247777 40247777 1/4" SAFETY BOOSTER TH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought