Motion
40247793
90 Max psi Safety Nickel Tipped Thumb Lever Blow Gun; 1/4 NPT, Chrome Plated Zinc
MI ITEM #11739656
MFR #40247793
Price$17.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90 Max psi Safety Nickel Tipped Thumb Lever Blow Gun; 1/4 NPT, Chrome Plated Zinc
MI ITEM #11739656
MFR #40247793

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.20/each

Specifications

Dimensions

  • Inlet size
    1/4 NPT

Details

  • Air Pressure
    200 psi
  • Decibel Rating
    101 dB
  • Flow Rate
    11.05 cfm
  • Material
    Chrome Plated Zinc
  • PSC Code
    5130
  • Style
    Thumb Lever
  • Tip Type
    Safety Nickel Tipped

Overview

Mfr description
40247793 40247793 1/4" SAFETY THUMSWITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought