Motion
40247801
90 Max psi High Flow Safety Nozzle Thumb Lever Blow Gun; 1/4 NPT, Chrome Plated Zinc
Mi Item #11739657
MFR #40247801
Price$22.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90 Max psi High Flow Safety Nozzle Thumb Lever Blow Gun; 1/4 NPT, Chrome Plated Zinc
Mi Item #11739657
MFR #40247801

Mfr description
40247801 40247801 1/4" HIGH FLOW VENTURI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.68/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT

Details

  • Air Pressure
    200 psi
  • Decibel Rating
    105 dB
  • Flow Rate
    11.51 cfm
  • Material
    Chrome Plated Zinc
  • PSC Code
    5130
  • Style
    Thumb Lever
  • Tip Type
    High Flow Safety Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)