1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
40247819
90 Max psi Brass Thumb Lever Blow Gun; 1/4 NPT, 7/16" Tube Length, Chrome Plated Zinc
MI ITEM #
11739658
MFR #
40247819
Price
$17.08
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Compressor Equipment
Air Blow Guns
Value Collection 40247819
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
40247819
90 Max psi Brass Thumb Lever Blow Gun; 1/4 NPT, 7/16" Tube Length, Chrome Plated Zinc
MI ITEM #
11739658
MFR #
40247819
Mfr description
40247819 40247819 1/4" BRASS TIP THUMSWI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$17
.08
/each
Add to Cart
Specifications
Dimensions
Inlet size
1/4 NPT
Tube Length
7/16 in
Details
Air Pressure
200 psi
Decibel Rating
101 dB
Flow Rate
5.52 cfm
Material
Chrome Plated Zinc
PSC Code
5130
Style
Thumb Lever
Tip Type
Brass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items