Motion
40247827
90 Max psi Safety Nozzle Thumb Lever Blow Gun; 1/4 NPT, 1/8" Tube Length, Chrome Plated Zinc
Mi Item #11739659
MFR #40247827
Price$22.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90 Max psi Safety Nozzle Thumb Lever Blow Gun; 1/4 NPT, 1/8" Tube Length, Chrome Plated Zinc
Mi Item #11739659
MFR #40247827

Mfr description
40247827 40247827 1/4" SAFETY NOZZLE THU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.93/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Tube Length
    1/8 in

Details

  • Air Pressure
    200 psi
  • Decibel Rating
    103 dB
  • Flow Rate
    9.21 cfm
  • Material
    Chrome Plated Zinc
  • PSC Code
    5130
  • Style
    Thumb Lever
  • Tip Type
    Safety Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)