Motion
40247835
90 Max psi Rubber Thumb Lever Blow Gun; 1/4 NPT, 1" Tube Length, Chrome Plated Zinc
MI ITEM #11739660
MFR #40247835
List Price$17.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90 Max psi Rubber Thumb Lever Blow Gun; 1/4 NPT, 1" Tube Length, Chrome Plated Zinc
MI ITEM #11739660
MFR #40247835

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.38/each for your price

Overview

Mfr description
40247835 40247835 1/4" RUBBER TIP THUMSW

Specifications

  • Air Pressure
    200 psi
  • Inlet size
    1/4 NPT
  • Material
    Chrome Plated Zinc
  • Decibel Rating
    102 dB
  • Flow Rate
    644 cfm
  • PSC Code
    5130
  • Style
    Thumb Lever
  • Tip Type
    Rubber
  • Tube Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text