Motion
40247843
90 Max psi High Volume Safety Nozzle Thumb Lever Blow Gun; 1/4 NPT, 1-7/16" Tube Length, Chrome Plated Zinc
Mi Item #11739661
MFR #40247843
Price$22.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90 Max psi High Volume Safety Nozzle Thumb Lever Blow Gun; 1/4 NPT, 1-7/16" Tube Length, Chrome Plated Zinc
Mi Item #11739661
MFR #40247843

Mfr description
40247843 40247843 1/4" SAFETY HI VOLUME
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.03/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Tube Length
    1-7/16 in

Details

  • Air Pressure
    200 psi
  • Decibel Rating
    102 dB
  • Flow Rate
    8.28 cfm
  • Material
    Chrome Plated Zinc
  • PSC Code
    5130
  • Style
    Thumb Lever
  • Tip Type
    High Volume Safety Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)