Motion
40626707
#10-32 UNF, 2-1/2" Length Under Head Slotted Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11739666
MFR #40626707
List Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF, 2-1/2" Length Under Head Slotted Drive Machine Screw - Pan Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11739666
MFR #40626707

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.05/each for your price

Overview

Mfr description
40626707 40626707 10-32X2-1/2 18-8 SS PA
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    #10-32
  • Drive Type
    Slotted
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Head Type
    Pan
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8
  • Thread Standard
    UNF
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text