Motion
40626715
#10-32 UNF, 2-1/2" Length Under Head Phillips Drive Machine Screw - Flat Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11739667
MFR #40626715
List Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF, 2-1/2" Length Under Head Phillips Drive Machine Screw - Flat Head, Grade 18-8 Stainless Steel, Uncoated, Without Washer
MI ITEM #11739667
MFR #40626715

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.80/each for your price

Overview

Mfr description
40626715 40626715 10-32X2-1/2 18-8 SS FH
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Machine screws without washers can be used with both flat and lock washers
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • To prevent damage to the fastener head and fastened surface, the drive design forces the driver to cam out when the fastener is sufficiently tightened
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    #10-32
  • Drive Type
    Phillips
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Head Type
    Flat
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8
  • Thread Standard
    UNF
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text