Specifications
Dimensions
- Overall Height25/64 in
- Thread Size#10-32 UNF
- Width Across Flats3/8 in
Details
- ColorSilver
- Finish CoatingUncoated
- Grade18-8
- MaterialStainless Steel
- Thread DirectionRight Hand
- Thread StandardUNF
- TypeStandard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)