Motion
40626731
1/4-28" UNF, 7/16" Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 15/32" Overall Height, Grade 18-8
Mi Item #11739669
MFR #40626731
Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28" UNF, 7/16" Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 15/32" Overall Height, Grade 18-8
Mi Item #11739669
MFR #40626731

Mfr description
40626731 40626731 1/4-28 18-8 SS ACORN C
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.95/each

Specifications

Dimensions

  • Overall Height
    15/32 in
  • Thread Size
    1/4-28 UNF
  • Width Across Flats
    7/16 in

Details

  • Color
    Silver
  • Finish Coating
    Uncoated
  • Grade
    18-8
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)