Motion
40626749
5/16-24" UNF, 9/16" Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 17/32" Overall Height, Grade 18-8
MI ITEM #11739670
MFR #40626749
List Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24" UNF, 9/16" Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 17/32" Overall Height, Grade 18-8
MI ITEM #11739670
MFR #40626749

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.85/each for your price

Overview

Mfr description
40626749 40626749 5/16-24 18-8 SS ACORN
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Thread Size
    5/16-24 UNF
  • Thread Direction
    Right Hand
  • Material
    Stainless Steel
  • Grade
    18-8
  • Finish Coating
    Uncoated
  • Color
    Silver
  • Overall Height
    17/32 in
  • Thread Standard
    UNF
  • Type
    Standard
  • Width Across Flats
    9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text