Motion
40626772
1/2-20" UNF, 3/4" Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 13/16" Overall Height, Grade 18-8
MI ITEM #11739673
MFR #40626772
List Price$7.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20" UNF, 3/4" Width Across Flats, Uncoated, Stainless Steel Acorn Nut; 13/16" Overall Height, Grade 18-8
MI ITEM #11739673
MFR #40626772

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.95/each for your price

Overview

Mfr description
40626772 40626772 1/2-20 18-8 SS ACORN C
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.; Standard acorn nuts have a domed top that covers protruding threads on the end opposite the head. They are commonly used for aesthetic and decorative purposes in general purpose fastening applications.

Specifications

  • Thread Size
    1/2-20 UNF
  • Thread Direction
    Right Hand
  • Material
    Stainless Steel
  • Grade
    18-8
  • Finish Coating
    Uncoated
  • Color
    Silver
  • Overall Height
    13/16 in
  • Thread Standard
    UNF
  • Type
    Standard
  • Width Across Flats
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text