Motion
40630329
1/4" Diam x 2" Pin Length 316 Stainless Steel Standard Dowel Pin - Bright Finish, 2 Beveled End
MI ITEM #11739709
MFR #40630329
List Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam x 2" Pin Length 316 Stainless Steel Standard Dowel Pin - Bright Finish, 2 Beveled End
MI ITEM #11739709
MFR #40630329

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.68/each for your price

Overview

Mfr description
40630329 40630329 1/4X2 316 SS DOWEL PIN
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Bright
  • Diameter Tolerance
    0.0002 in
  • End Type
    2 Beveled
  • Fastener Standard
    ASME B18.8.2
  • Grade
    316
  • Pin Diameter
    1/4 in
  • Pin Length
    2 in
  • Product Types
    Standard Pull Out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text