Motion
40630808
8mm Diam x 32mm Pin Length 316 Stainless Steel Standard Dowel Pin - Bright Finish, 1 Rounded End
MI ITEM #11739757
MFR #40630808
List Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm Diam x 32mm Pin Length 316 Stainless Steel Standard Dowel Pin - Bright Finish, 1 Rounded End
MI ITEM #11739757
MFR #40630808

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.73/each for your price

Overview

Mfr description
40630808 40630808 M8 X32 316 SS METRIC D
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Bright
  • End Type
    1 Threaded
  • Fastener Standard
    DIN 7 EN ISO 2338
  • Grade
    316
  • Pin Length
    32.00 mm
  • System of Measurement
    Metric
  • Product Types
    Standard Pull Out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text