Motion
40669921
12.50mm Shank Diameter, Tapping Head Die Holder
Mi Item #11739766
MFR #40669921
Price$144.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12.50mm Shank Diameter, Tapping Head Die Holder
Mi Item #11739766
MFR #40669921

Mfr description
40669921 40669921 DIE HOLDER FOR 0869594
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.45/each

Specifications

Dimensions

  • Maximum Outside Diameter
    1 in
  • Projection
    48.00 mm
  • Shank Diameter
    12.50 mm

Details

  • For Use With
    Reversible Tapping Heads
  • Maximum Die Capacity
    1/2 in
  • Minimum Die Capacity
    #4 in
  • Product Number Compatibility
    08695942
  • Type
    Die Holder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)