Motion
40669939
10mm Shank Diameter, Tapping Head Die Holder
MI ITEM #11739767
MFR #40669939
List Price$119.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Shank Diameter, Tapping Head Die Holder
MI ITEM #11739767
MFR #40669939

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$119.15/each for your price

Overview

Mfr description
40669939 40669939 DIE HOLDER FOR 0869593

Specifications

  • For Use With
    Reversible Tapping Heads
  • Maximum Die Capacity
    5/16 in
  • Maximum Outside Diameter
    1 in
  • Minimum Die Capacity
    #4 in
  • Product Number Compatibility
    08695934
  • Projection
    42.00 mm
  • Shank Diameter
    10.00 mm
  • Type
    Die Holder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought