Motion
40714164
5/8 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 145
MI ITEM #11739813
MFR #40714164
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 145
MI ITEM #11739813
MFR #40714164

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40714164 40714164 5/8" DIA X 6 FT FC COP

Specifications

  • Additional Information
    Free Cutting Electrical Grade Tellurium
  • Alloy Type
    145
  • Diameter
    5/8 in
  • Length
    72 in
  • Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text