Motion
40714222
1/4 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 145
MI ITEM #11739819
MFR #40714222
List Price$87.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 145
MI ITEM #11739819
MFR #40714222

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$87.00/each for your price

Overview

Mfr description
40714222 40714222 1/4" DIA X 6 FT FC COP

Specifications

  • Additional Information
    Free Cutting Electrical Grade Tellurium
  • Alloy Type
    145
  • Diameter
    1/4 in
  • Length
    72 in
  • Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought