Motion
40714230
3/16 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 145
Mi Item #11739820
MFR #40714230
Price$96.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 Inch Diameter x 72 Inch Long, Copper Round Rod, Alloy 145
Mi Item #11739820
MFR #40714230

Mfr description
40714230 40714230 3/16" DIA X 6 FT FC CO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.55/each

Specifications

Dimensions

  • Diameter
    3/16 in
  • Length
    72 in

Details

  • Additional Information
    Free Cutting Electrical Grade Tellurium
  • Alloy Type
    145
  • Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)