Motion
40778623
SAE Size 20, 3/4 to 1-3/4" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739863
MFR #40778623
List Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 20, 3/4 to 1-3/4" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739863
MFR #40778623

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.65/each for your price

Overview

Mfr description
40778623 40778623 SAE SIZE 20 STANDARD W

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel
  • Minimum Diameter
    3/4 in
  • Maximum Diameter
    1-3/4 in
  • Width
    1/2 in
  • Material Grade
    201
  • SAE Size
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text