Motion
40778649
SAE Size 12, 1/2 to 1-1/4" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739865
MFR #40778649
List Price$1.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 12, 1/2 to 1-1/4" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739865
MFR #40778649

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.23/each for your price

Overview

Mfr description
40778649 40778649 SAE SIZE 12 STANDARD W

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel
  • Minimum Diameter
    1/2 in
  • Maximum Diameter
    1-1/4 in
  • Width
    1/2 in
  • Material Grade
    201
  • SAE Size
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text