Motion
40778672
SAE Size 6, 3/8 to 7/8" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739868
MFR #40778672
List Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 6, 3/8 to 7/8" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739868
MFR #40778672

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.43/each for your price

Overview

Mfr description
40778672 40778672 SAE SIZE 6 STANDARD WO

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel
  • Minimum Diameter
    3/8 in
  • Maximum Diameter
    7/8 in
  • Width
    1/2 in
  • Material Grade
    201
  • SAE Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought