Motion
40778680
SAE Size 20, 3/4 to 1-3/4" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 301
MI ITEM #11739869
MFR #40778680
List Price$1.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 20, 3/4 to 1-3/4" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 301
MI ITEM #11739869
MFR #40778680

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.28/each for your price

Overview

Mfr description
40778680 40778680 SAE SIZE 020 - 325 MIN

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Minimum Diameter
    3/4 in
  • Maximum Diameter
    1-3/4 in
  • Width
    5/16 in
  • Material Grade
    301
  • SAE Size
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text