Motion
40778698
SAE Size 16, 1/2 to 1-1/2" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 301
MI ITEM #11739870
MFR #40778698
List Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 16, 1/2 to 1-1/2" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 301
MI ITEM #11739870
MFR #40778698

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.15/each for your price

Overview

Mfr description
40778698 40778698 SAE SIZE 016 - 325 MIN

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Minimum Diameter
    1/2 in
  • Maximum Diameter
    1-1/2 in
  • Width
    5/16 in
  • Material Grade
    301
  • SAE Size
    16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text