Motion
40778714
SAE Size 10, 3/8 to 1-1/16" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 301
MI ITEM #11739872
MFR #40778714
List Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 10, 3/8 to 1-1/16" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 301
MI ITEM #11739872
MFR #40778714

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.98/each for your price

Overview

Mfr description
40778714 40778714 SAE SIZE 010 - 325 MIN

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Minimum Diameter
    3/8 in
  • Maximum Diameter
    1-1/16 in
  • Width
    5/16 in
  • Material Grade
    301
  • SAE Size
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text