Motion
40778722
SAE Size 8, 3/8 to 1" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 301
MI ITEM #11739873
MFR #40778722
List Price$0.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 8, 3/8 to 1" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 301
MI ITEM #11739873
MFR #40778722

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.98/each for your price

Overview

Mfr description
40778722 40778722 SAE SIZE 008 325 MINIA

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Minimum Diameter
    3/8 in
  • Maximum Diameter
    1 in
  • Width
    5/16 in
  • Material Grade
    301
  • SAE Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text