Motion
40778730
SAE Size 6, 5/16 to 7/8" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 301
MI ITEM #11739874
MFR #40778730
List Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 6, 5/16 to 7/8" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 301
MI ITEM #11739874
MFR #40778730

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.08/each for your price

Overview

Mfr description
40778730 40778730 SAE SIZE 006 - 325 MIN

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Minimum Diameter
    5/16 in
  • Maximum Diameter
    7/8 in
  • Width
    5/16 in
  • Material Grade
    301
  • SAE Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text