Motion
40778839
SAE Size 4, 1/4 to 5/8" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 201
MI ITEM #11739882
MFR #40778839
List Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 4, 1/4 to 5/8" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 5/16" Wide, Material Grade 201
MI ITEM #11739882
MFR #40778839

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.95/each for your price

Overview

Mfr description
40778839 40778839 SAE SIZE 004 - 300 MIN

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Minimum Diameter
    1/4 in
  • Maximum Diameter
    5/8 in
  • Width
    5/16 in
  • Material Grade
    201
  • SAE Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought