Motion
40779084
13/16 to 1-3/4" Hose, 9/16" Wide x 0.6" Thick, Constant Torque Clamp; 13/16 to 1-3/4" Diam, Grade 301 & 410 Stainless Steel Screw
Mi Item #11739891
MFR #40779084
Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16 to 1-3/4" Hose, 9/16" Wide x 0.6" Thick, Constant Torque Clamp; 13/16 to 1-3/4" Diam, Grade 301 & 410 Stainless Steel Screw
Mi Item #11739891
MFR #40779084

Mfr description
40779084 40779084 9/16"W 1.024-1.772 CON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.40/each

Specifications

Dimensions

  • Maximum Diameter
    1-3/4 in
  • Minimum Diameter
    13/16 in
  • Thickness
    0.6 in
  • Width
    9/16 in

Details

  • Material
    301 SS/410 SS Screw
  • Type
    Constant Torque Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)