1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
40779092
13/16 to 1-1/2" Hose, 9/16" Wide x 0.6" Thick, Constant Torque Clamp; 13/16 to 1-1/2" Diam, Grade 301 & 410 Stainless Steel Screw
MI ITEM #
11739892
MFR #
40779092
Price
$14.40
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Hose Clamps
Value Collection 40779092
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
40779092
13/16 to 1-1/2" Hose, 9/16" Wide x 0.6" Thick, Constant Torque Clamp; 13/16 to 1-1/2" Diam, Grade 301 & 410 Stainless Steel Screw
MI ITEM #
11739892
MFR #
40779092
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$14.40
/each
Qty
Add to Cart
Specifications
Dimensions
Maximum Diameter
1-1/2 in
Minimum Diameter
13/16 in
Thickness
0.6 in
Width
9/16 in
Details
Material
301 SS/410 SS Screw
Type
Constant Torque Clamp
Overview
Mfr description
40779092 40779092 9/16"W 13/16-1-1/2" CO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought