Motion
40779118
9/16 to 1-1/16" Hose, 9/16" Wide x 0.6" Thick, Constant Torque Clamp; 9/16 to 1-1/16" Diam, Grade 301 & 410 Stainless Steel Screw
Mi Item #11739894
MFR #40779118
Price$14.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16 to 1-1/16" Hose, 9/16" Wide x 0.6" Thick, Constant Torque Clamp; 9/16 to 1-1/16" Diam, Grade 301 & 410 Stainless Steel Screw
Mi Item #11739894
MFR #40779118

Mfr description
40779118 40779118 9/16"W 0.630-1.063 CON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.28/each

Specifications

Dimensions

  • Maximum Diameter
    1-1/16 in
  • Minimum Diameter
    9/16 in
  • Thickness
    0.6 in
  • Width
    9/16 in

Details

  • Material
    301 SS/410 SS Screw
  • Type
    Constant Torque Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)