Motion
40779142
3-1/4 to 4-1/8" Hose, 5/8" Wide x 0.7" Thick, Constant Torque Clamp; 3-1/4 to 4-1/8" Diam, Grade 301 & 410 Stainless Steel Screw
MI ITEM #11739897
MFR #40779142
List Price$21.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/4 to 4-1/8" Hose, 5/8" Wide x 0.7" Thick, Constant Torque Clamp; 3-1/4 to 4-1/8" Diam, Grade 301 & 410 Stainless Steel Screw
MI ITEM #11739897
MFR #40779142

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.23/each for your price

Overview

Mfr description
40779142 40779142 5/8W3-1/4" -4-1/8"RANG

Specifications

  • Material
    304 SS/410 SS Screw
  • Minimum Diameter
    3-1/4 in
  • Maximum Diameter
    4-1/8 in
  • Thickness
    0.7 in
  • Type
    Constant Torque Clamp
  • Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text