Motion
40779159
2-3/4 to 3-5/8" Hose, 5/8" Wide x 0.7" Thick, Constant Torque Clamp; 2-3/4 to 3-5/8" Diam, Grade 301 & 410 Stainless Steel Screw
MI ITEM #11739898
MFR #40779159
List Price$20.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4 to 3-5/8" Hose, 5/8" Wide x 0.7" Thick, Constant Torque Clamp; 2-3/4 to 3-5/8" Diam, Grade 301 & 410 Stainless Steel Screw
MI ITEM #11739898
MFR #40779159

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.90/each for your price

Overview

Mfr description
40779159 40779159 5/8W2-3/4" -3-5/8"RANG

Specifications

  • Material
    304 SS/410 SS Screw
  • Minimum Diameter
    2-3/4 in
  • Maximum Diameter
    3-5/8 in
  • Thickness
    0.7 in
  • Type
    Constant Torque Clamp
  • Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought