Motion
40779167
1 to 1-3/4" Hose, 5/8" Wide x 0.7" Thick, Constant Torque Clamp; 1 to 1-3/4" Diam, Grade 301 & 410 Stainless Steel Screw
MI ITEM #11739899
MFR #40779167
Price$19.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 to 1-3/4" Hose, 5/8" Wide x 0.7" Thick, Constant Torque Clamp; 1 to 1-3/4" Diam, Grade 301 & 410 Stainless Steel Screw
MI ITEM #11739899
MFR #40779167

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.38/each

Specifications

Dimensions

  • Maximum Diameter
    1-3/4 in
  • Minimum Diameter
    1 in
  • Thickness
    0.7 in
  • Width
    5/8 in

Details

  • Material
    304 SS/410 SS Screw
  • Type
    Constant Torque Clamp

Overview

Mfr description
40779167 40779167 5/8"W 1.024-1.772 CONS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought