Motion
40779191
1 to 1-3/4" Hose, 5/8" Wide x 0.7" Thick, Constant Torque Clamp; 1 to 1-3/4" Diam, Grade 301 Stainless Steel Screw
MI ITEM #11739902
MFR #40779191
List Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 to 1-3/4" Hose, 5/8" Wide x 0.7" Thick, Constant Torque Clamp; 1 to 1-3/4" Diam, Grade 301 Stainless Steel Screw
MI ITEM #11739902
MFR #40779191

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.43/each for your price

Overview

Mfr description
40779191 40779191 5/8"W 1.024-1.772 CONS

Specifications

  • Material
    304 SS/Carbon Steel Screw
  • Minimum Diameter
    1 in
  • Maximum Diameter
    1-3/4 in
  • Thickness
    0.7 in
  • Type
    Constant Torque Clamp
  • Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text