Motion
40779373
SAE Size 80, 3-1/2 to 5-1/2" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739919
MFR #40779373
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 80, 3-1/2 to 5-1/2" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739919
MFR #40779373

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40779373 40779373 SAE SIZE 080 - 600 WOR

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Minimum Diameter
    3-1/2 in
  • Maximum Diameter
    5-1/2 in
  • Width
    1/2 in
  • Material Grade
    201
  • SAE Size
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought