Motion
40779381
SAE Size 64, 2-1/2 to 4-1/2" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739920
MFR #40779381
List Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 64, 2-1/2 to 4-1/2" Diam, Stainless Steel/Carbon Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739920
MFR #40779381

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.73/each for your price

Overview

Mfr description
40779381 40779381 SAE SIZE 064 - 600 WOR

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel/Carbon Steel
  • Minimum Diameter
    2-1/2 in
  • Maximum Diameter
    4-1/2 in
  • Width
    1/2 in
  • Material Grade
    201
  • SAE Size
    64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text