Motion
40779530
SAE Size 96, 4-1/2 to 6-1/2" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739934
MFR #40779530
List Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 96, 4-1/2 to 6-1/2" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739934
MFR #40779530

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.05/each for your price

Overview

Mfr description
40779530 40779530 SAE SIZE 96 STANDARD W

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel
  • Material Grade
    201
  • Maximum Diameter
    6-1/2 in
  • Minimum Diameter
    4-1/2 in
  • SAE Size
    96
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text