Motion
40779548
SAE Size 80, 3-1/2 to 5-1/2" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739935
MFR #40779548
List Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SAE Size 80, 3-1/2 to 5-1/2" Diam, Stainless Steel Worm Drive Clamp - 1/2" Wide, Material Grade 201
MI ITEM #11739935
MFR #40779548

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.55/each for your price

Overview

Mfr description
40779548 40779548 SAE SIZE 80 STANDARD W

Specifications

  • Clamp Type
    Worm Drive
  • Material
    Stainless Steel
  • Minimum Diameter
    3-1/2 in
  • Maximum Diameter
    5-1/2 in
  • Width
    1/2 in
  • Material Grade
    201
  • SAE Size
    80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text